Zoro Homepage

Tweezers, SS, 4 1/2" L, Curved, Point

  • Mfr # 31-SA-C

  • Zoro # G912469794


product price: $75.99
/ea
Sold in multiples of 12 for $911.88
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Trade Number
31-SA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-SA-C
Zoro #
G912469794
UPC #
662847003738
Country of Origin
Switzerland

Dimensions

Overall Length
4 1/2 in
Tip Thickness
0.008 in
Tip Width
0.012 in

Details

Item
Tweezers
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Trade Number
31-SA
Resistance Properties
Acid, Magnetic, Corrosion
Tip Angle
45 Degrees
Grip Style
Plain
Product Type
Conventional
Tip Texture
Smooth
Tip Material
Stainless Steel
Tip Style
Curved
Mechanism Type
Reverse Action

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/2 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 45 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Curved, Tip Texture Smooth, Tip Thickness 0.008 in, Tip Width 0.012 in, Trade Number 31-SA, Mechanism Type Reverse Action, Standards AISI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.