Zoro Homepage

Tweezers, SS, 4 1/2" L, Curved, Point

  • Mfr # 7-SA-PI

  • Zoro # G012469984


product price: $31.69
/ea
Sold in multiples of 12 for $380.28

Key Features

Overall Length
4 1/2 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Tip Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-SA-PI
Zoro #
G012469984
UPC #
662847003134
Country of Origin
Italy

Dimensions

Overall Length
4 1/2 in

Details

Item
Tweezers
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Tip Texture
Smooth
Grip Style
Plain
Resistance Properties
Acid, Magnetic, Corrosion
Trade Number
7-SA
Product Type
Precision
Tip Material
Stainless Steel
Tip Style
Curved

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/2 in, Product Type Precision, Resistance Properties Acid, Magnetic, Corrosion, Tip Material Stainless Steel, Tip Shape Point, Tip Style Curved, Tip Texture Smooth, Trade Number 7-SA, Standards AISI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.