Tweezers, SS, 4 1/2" L, Curved, Round
Mfr # 2AB-SA-PI
Zoro # G612469742
product price: $36.99
/eaSold in multiples of 12 for $443.88
Key Features
Overall Length
4 1/2 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Round
Tip Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AB-SA-PI
Zoro #
G612469742
UPC #
662847002281
Country of Origin
Italy
Dimensions
Overall Length
4 1/2 in
Details
Item
Tweezers
Material
Stainless Steel
Standards
AISI
Tip Shape
Round
Tip Texture
Smooth
Product Type
Conventional
Tip Style
Curved
Resistance Properties
Acid, Magnetic, Corrosion
Trade Number
2AB-SA
Tip Material
Stainless Steel
Grip Style
Plain
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/2 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Material Stainless Steel, Tip Shape Round, Tip Style Curved, Tip Texture Smooth, Trade Number 2AB-SA, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.