Tweezers, SS, 4 1/2" L, Offset, Point
Mfr # 5A-SA-PI
Zoro # G212469814
product price: $33.89
/eaSold in multiples of 12 for $406.68
Key Features
Features
Primarily Used for Microscopy
Overall Length
4 1/2 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5A-SA-PI
Zoro #
G212469814
UPC #
662847002847
Country of Origin
Italy
Dimensions
Overall Length
4 1/2 in
Details
Item
Tweezers
Features
Primarily Used for Microscopy
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Tip Angle
10 Degrees
Tip Texture
Smooth
Tip Material
Stainless Steel
Tip Style
Offset
Trade Number
5A-SA
Product Type
Conventional
Resistance Properties
Acid, Magnetic, Corrosion
Grip Style
Plain
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/2 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 10 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Offset, Tip Texture Smooth, Trade Number 5A-SA, Features Primarily Used for Microscopy, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.