Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tweezers, SS, 4 1/2" L, Straight, Point

  • Mfr # 00-SA-SE-TC15

  • Zoro # G812469900


product price: $18.69
/ea
Sold in multiples of 12 for $224.28

Key Features

Features
PTFE Coated Tips
Overall Length
4 1/2 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-SA-SE-TC15
Zoro #
G812469900
UPC #
662847013836
Country of Origin
Pakistan

Dimensions

Overall Length
4 1/2 in
Tip Thickness
1.5 mil

Details

Item
Tweezers
Features
PTFE Coated Tips
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Trade Number
00-SA
Product Type
Conventional
Tip Material
Stainless Steel
Tip Texture
Smooth
Resistance Properties
Acid, Magnetic, Corrosion
Tip Style
Straight
Grip Style
Plain
Tip Angle
180 Degrees

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/2 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 1.5 mil, Trade Number 00-SA, Features PTFE Coated Tips, Standards AISI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.