Zoro Homepage

Tweezers, SS, 4 1/4" L, Curved, Cylindrical

  • Mfr # 124-SA

  • Zoro # G512469910


product price: $114.99
/ea
Sold in multiples of 12 for $1,379.88
Free Shipping & Returns

Key Features

Features
Serrated Handles
Overall Length
4 1/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124-SA
Zoro #
G512469910
UPC #
662847004377
Country of Origin
Switzerland

Dimensions

Overall Length
4 1/4 in
Tip Width
0.028 in

Details

Item
Tweezers
Features
Serrated Handles
Material
Stainless Steel
Standards
AISI
Tip Shape
Cylindrical
Trade Number
124-SA
Tip Material
Stainless Steel
Tip Angle
46 Degrees
Tip Texture
Serrated
Tip Style
Curved
Grip Style
Plain
Product Type
Conventional
Resistance Properties
Acid, Magnetic, Corrosion

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 46 Degrees , Tip Material Stainless Steel, Tip Shape Cylindrical, Tip Style Curved, Tip Texture Serrated, Tip Width 0.028 in, Trade Number 124-SA, Features Serrated Handles, Standards AISI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.