Tweezers, SS, 4 1/4" L, Straight
Mfr # 40-S
Zoro # G012469779
product price: $149.99
/eaSold in multiples of 12 for $1,799.88
Free Shipping & Returns
Key Features
Overall Length
4 1/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Cylindrical
Tip Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-S
Zoro #
G012469779
UPC #
662847003936
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/4 in
Details
Item
Tweezers
Material
Stainless Steel
Standards
AISI
Tip Shape
Cylindrical
Tip Texture
Smooth
Tip Angle
180 Degrees
Resistance Properties
Magnetic, Corrosion
Tip Style
Straight
Trade Number
40-S
Product Type
Conventional
Tip Material
Stainless Steel
Grip Style
Plain
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/4 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Cylindrical, Tip Style Straight, Tip Texture Smooth, Trade Number 40-S, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.