Tweezers, SS, 4 1/4" L, Straight, Point
Mfr # 3C-S
Zoro # G312469721
product price: $63.39
/eaSold in multiples of 12 for $760.68
Key Features
Features
Designed for Work Under Light Magnification
Overall Length
4 1/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3C-S
Zoro #
G312469721
UPC #
662847002472
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/4 in
Tip Thickness
0.004 in
Tip Width
0.007 in
Details
Item
Tweezers
Features
Designed for Work Under Light Magnification
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Product Type
Precision
Tip Texture
Smooth
Tip Style
Straight
Resistance Properties
Magnetic, Corrosion
Grip Style
Plain
Tip Angle
180 Degrees
Tip Material
Stainless Steel
Trade Number
3C-S
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/4 in, Product Type Precision, Resistance Properties Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.004 in, Tip Width 0.007 in, Trade Number 3C-S, Features Designed for Work Under Light Magnification, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.