Tweezers, SS, 4 1/4" L, Straight, Point
Mfr # 4-SA
Zoro # G412469836
product price: $58.35
/eaSold in multiples of 12 for $700.20
Key Features
Features
Primarily Used in Microscopy, Tapered Tips Improve Visibility Under a Microscope
Overall Length
4 1/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-SA
Zoro #
G412469836
UPC #
662847002601
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/4 in
Tip Thickness
0.003 in
Tip Width
0.005 in
Details
Item
Tweezers
Features
Primarily Used in Microscopy, Tapered Tips Improve Visibility Under a Microscope
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Resistance Properties
Acid, Magnetic, Corrosion
Tip Material
Stainless Steel
Grip Style
Plain
Product Type
Conventional
Tip Texture
Smooth
Tip Style
Straight
Tip Angle
180 Degrees
Trade Number
4-SA
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.003 in, Tip Width 0.005 in, Trade Number 4-SA, Features Primarily Used in Microscopy, Tapered Tips Improve Visibility Under a Microscope, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.