Tweezers, SS, 4 1/4" L, Straight, Point
Mfr # 5-SA-PI
Zoro # G712469987
product price: $32.89
/eaSold in multiples of 12 for $394.68
Key Features
Features
The Tapered Tips Improve Visibility Under High Magnification
Overall Length
4 1/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-SA-PI
Zoro #
G712469987
UPC #
662847002748
Country of Origin
Italy
Dimensions
Overall Length
4 1/4 in
Details
Item
Tweezers
Features
The Tapered Tips Improve Visibility Under High Magnification
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Trade Number
5-SA
Tip Material
Stainless Steel
Resistance Properties
Acid, Magnetic, Corrosion
Grip Style
Plain
Tip Style
Straight
Product Type
Conventional
Tip Texture
Smooth
Tip Angle
180 Degrees
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Trade Number 5-SA, Features The Tapered Tips Improve Visibility Under High Magnification, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.