Tweezers, SS, 4 1/4" L, Straight, Point
Mfr # 5-SA-SE-TC15
Zoro # G612469995
product price: $20.15
/eaSold in multiples of 12 for $241.80
Key Features
Features
PTFE Coated Tips
Overall Length
4 1/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-SA-SE-TC15
Zoro #
G612469995
UPC #
662847013812
Country of Origin
Pakistan
Dimensions
Overall Length
4 1/4 in
Tip Thickness
1.5 mil
Details
Item
Tweezers
Features
PTFE Coated Tips
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Product Type
Conventional
Trade Number
5-SA
Tip Texture
Smooth
Grip Style
Plain
Tip Style
Straight
Resistance Properties
Acid, Magnetic, Corrosion
Tip Material
Stainless Steel
Tip Angle
180 Degrees
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 1.5 mil, Trade Number 5-SA, Features PTFE Coated Tips, Standards AISI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.