Zoro Homepage

Tweezers, SS, 4 1/4" L, Straight, Point

  • Mfr # 53C-SA

  • Zoro # G112469815


product price: $85.89
/ea
Sold in multiples of 12 for $1,030.68
Free Shipping & Returns

Key Features

Features
Designed for Work Under Light Magnification
Overall Length
4 1/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53C-SA
Zoro #
G112469815
UPC #
662847004155
Country of Origin
Switzerland

Dimensions

Overall Length
4 1/4 in
Tip Width
0.007 in
Tip Thickness
0.004 in

Details

Item
Tweezers
Features
Designed for Work Under Light Magnification
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Grip Style
Plain
Tip Texture
Smooth
Tip Angle
180 Degrees
Product Type
Precision
Tip Style
Straight
Resistance Properties
Acid, Magnetic, Corrosion
Trade Number
53C-SA
Tip Material
Stainless Steel

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/4 in, Product Type Precision, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.004 in, Tip Width 0.007 in, Trade Number 53C-SA, Features Designed for Work Under Light Magnification, Standards AISI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.