Tweezers, SS, 4 1/4" L, Straight, Point
Mfr # DN-3C-SA-SE
Zoro # G912469909
product price: $17.79
/eaSold in multiples of 12 for $213.48
Key Features
Overall Length
4 1/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Tip Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DN-3C-SA-SE
Zoro #
G912469909
UPC #
662847000386
Country of Origin
Pakistan
Dimensions
Overall Length
4 1/4 in
Details
Item
Tweezers
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Tip Material
Stainless Steel
Tip Texture
Smooth
Mechanism Type
Reverse Action
Product Type
Conventional
Tip Style
Straight
Trade Number
DN-3C
Resistance Properties
Acid, Magnetic, Corrosion
Grip Style
Plain
Tip Angle
180 Degrees
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Trade Number DN-3C, Mechanism Type Reverse Action, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.