Tweezers, SS, 4 29/64" L, Straight, Point
Mfr # 5-SA-R
Zoro # G212469968
product price: $64.89
/eaSold in multiples of 6 for $389.34
Key Features
Features
Cleanroom Safe, Provides Operator Comfort When Used for Prolonged Periods
Overall Length
4 29/64 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-SA-R
Zoro #
G212469968
UPC #
662847013867
Country of Origin
Switzerland
Dimensions
Overall Length
4 29/64 in
Tip Width
0.005 in
Tip Thickness
0.002 in
Details
Item
Tweezers
Features
Cleanroom Safe, Provides Operator Comfort When Used for Prolonged Periods
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Tip Angle
180 Degrees
Product Type
Precision
Tip Style
Straight
Grip Style
Cushioned
Tip Material
Stainless Steel
Tip Texture
Smooth
Trade Number
5-SA
Resistance Properties
Acid, Magnetic, Corrosion
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Stainless Steel, Overall Length 4 29/64 in, Product Type Precision, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.002 in, Tip Width 0.005 in, Trade Number 5-SA, Features Cleanroom Safe, Provides Operator Comfort When Used for Prolonged Periods, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.