Tweezers, SS, 4 3/4" L, Straight, Flat
Mfr # 35A-SA-SE
Zoro # G512469804
product price: $9.39
/eaSold in multiples of 12 for $112.68
Key Features
Overall Length
4 3/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Flat
Tip Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35A-SA-SE
Zoro #
G512469804
UPC #
662847003806
Country of Origin
Pakistan
Dimensions
Overall Length
4 3/4 in
Details
Item
Tweezers
Material
Stainless Steel
Standards
AISI
Tip Shape
Flat
Tip Material
Stainless Steel
Product Type
Conventional
Resistance Properties
Acid, Magnetic, Corrosion
Tip Style
Straight
Tip Texture
Smooth
Trade Number
35A-SA
Tip Angle
180 Degrees
Grip Style
Plain
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Flat, Tip Style Straight, Tip Texture Smooth, Trade Number 35A-SA, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.