Tweezers, SS, 4 3/4" L, Straight, Paddle
Mfr # 390L-SA-PI
Zoro # G512469743
product price: $35.59
/eaSold in multiples of 12 for $427.08
Key Features
Features
Serrated Handles for Better Control
Overall Length
4 3/4 in
Material
Stainless Steel
Standards
ANSI
Tip Shape
Paddle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
390L-SA-PI
Zoro #
G512469743
UPC #
662847006425
Country of Origin
Italy
Dimensions
Overall Length
4 3/4 in
Tip Width
0.257 in
Compatible Wafer Size - Maximum
3 in
Tip Thickness
0.138 in
Details
Item
Tweezers
Features
Serrated Handles for Better Control
Material
Stainless Steel
Standards
ANSI
Tip Shape
Paddle
Tip Texture
Serrated
Product Type
Conventional
Tip Style
Straight
Tip Material
Stainless Steel
Resistance Properties
Magnetic
Grip Style
Plain
Trade Number
390L-SA
Tip Angle
180 Degrees
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Magnetic, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Paddle, Tip Style Straight, Tip Texture Serrated, Tip Thickness 0.138 in, Tip Width 0.257 in, Trade Number 390L-SA, Compatible Wafer Size - Maximum 3 in, Features Serrated Handles for Better Control, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.