Tweezers, SS, 4 3/4" L, Straight, Point
Mfr # 0-SA
Zoro # G812469887
product price: $67.15
/eaSold in multiples of 12 for $805.80
Key Features
Overall Length
4 3/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Resistance Properties
Acid, Magnetic, Corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0-SA
Zoro #
G812469887
UPC #
662847001697
Country of Origin
Switzerland
Dimensions
Overall Length
4 3/4 in
Tip Thickness
0.004 in
Tip Width
0.007 in
Details
Item
Tweezers
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Resistance Properties
Acid, Magnetic, Corrosion
Grip Style
Plain
Tip Material
Stainless Steel
Tip Texture
Smooth
Product Type
Conventional
Trade Number
0-SA
Tip Style
Straight
Tip Angle
180 Degrees
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.004 in, Tip Width 0.007 in, Trade Number 0-SA, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.