Zoro Homepage

Tweezers, SS, 4 3/4" L, Straight, Point

  • Mfr # 00D-SA-PI

  • Zoro # G712469994


product price: $32.59
/ea
Sold in multiples of 12 for $391.08

Key Features

Features
Thickness of the Points Allows for an Extended Life
Overall Length
4 3/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00D-SA-PI
Zoro #
G712469994
UPC #
662847001949
Country of Origin
Italy

Dimensions

Overall Length
4 3/4 in

Details

Item
Tweezers
Features
Thickness of the Points Allows for an Extended Life
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Trade Number
00D-SA
Tip Style
Straight
Resistance Properties
Acid, Magnetic, Corrosion
Grip Style
Plain
Product Type
Conventional
Tip Texture
Serrated
Tip Material
Stainless Steel
Tip Angle
180 Degrees

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Serrated, Trade Number 00D-SA, Features Thickness of the Points Allows for an Extended Life, Standards AISI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.