Tweezers, SS, 4 3/4" L, Straight, Point
Mfr # 00D-SA-SE
Zoro # G612469919
product price: $8.02
/eaSold in multiples of 12 for $96.24
Key Features
Features
Thickness of the Points Allows for an Extended Life
Overall Length
4 3/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00D-SA-SE
Zoro #
G612469919
UPC #
662847001963
Country of Origin
Pakistan
Dimensions
Overall Length
4 3/4 in
Details
Item
Tweezers
Features
Thickness of the Points Allows for an Extended Life
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Resistance Properties
Acid, Magnetic, Corrosion
Trade Number
00D-SA
Tip Angle
180 Degrees
Product Type
Conventional
Tip Material
Stainless Steel
Tip Texture
Serrated
Tip Style
Straight
Grip Style
Plain
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Serrated, Trade Number 00D-SA, Features Thickness of the Points Allows for an Extended Life, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.