Tweezers, SS, 4 3/4" L, Straight, Point
Mfr # 00D-SA
Zoro # G012469885
product price: $55.49
/eaSold in multiples of 12 for $665.88
Key Features
Features
Thickness of the Points Allows for an Extended Life
Overall Length
4 3/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00D-SA
Zoro #
G012469885
UPC #
662847001925
Country of Origin
Switzerland
Dimensions
Overall Length
4 3/4 in
Tip Thickness
0.01 in
Tip Width
0.018 in
Details
Item
Tweezers
Features
Thickness of the Points Allows for an Extended Life
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Resistance Properties
Acid, Magnetic, Corrosion
Product Type
Conventional
Tip Material
Stainless Steel
Tip Style
Straight
Trade Number
00D-SA
Tip Angle
180 Degrees
Tip Texture
Serrated
Grip Style
Plain
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Serrated, Tip Thickness 0.01 in, Tip Width 0.018 in, Trade Number 00D-SA, Features Thickness of the Points Allows for an Extended Life, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.