Zoro Homepage

Tweezers, SS, 4 3/4" L, Straight, Point

  • Mfr # 25-SA

  • Zoro # G612469728


product price: $83.59
/ea
Sold in multiples of 12 for $1,003.08
Free Shipping & Returns

Key Features

Features
Serrated Handles for Better Control, Broad Points Are Great for Handling Larger Flat Items
Overall Length
4 3/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-SA
Zoro #
G612469728
UPC #
662847003653
Country of Origin
Switzerland

Dimensions

Overall Length
4 3/4 in
Tip Width
0.137 in
Tip Thickness
0.016 in

Details

Item
Tweezers
Features
Serrated Handles for Better Control, Broad Points Are Great for Handling Larger Flat Items
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Resistance Properties
Acid, Magnetic, Corrosion
Trade Number
25-SA
Product Type
Conventional
Tip Material
Stainless Steel
Grip Style
Plain
Tip Angle
180 Degrees
Tip Texture
Serrated
Tip Style
Straight

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Serrated, Tip Thickness 0.016 in, Tip Width 0.137 in, Trade Number 25-SA, Features Serrated Handles for Better Control, Broad Points Are Great for Handling Larger Flat Items, Standards AISI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.