Tweezers, SS, 4 3/4" L, Straight, Point
Mfr # 3-S
Zoro # G012469786
product price: $51.99
/eaSold in multiples of 12 for $623.88
Key Features
Features
Designed for Work Under Light Magnification, Serrated Handles
Overall Length
4 3/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-S
Zoro #
G012469786
UPC #
662847002342
Country of Origin
Switzerland
Dimensions
Overall Length
4 3/4 in
Tip Width
0.007 in
Tip Thickness
0.004 in
Details
Item
Tweezers
Features
Designed for Work Under Light Magnification, Serrated Handles
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Resistance Properties
Magnetic, Corrosion
Product Type
Precision
Trade Number
3-S
Tip Style
Straight
Tip Material
Stainless Steel
Tip Angle
180 Degrees
Tip Texture
Serrated
Grip Style
Plain
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Precision, Resistance Properties Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Serrated, Tip Thickness 0.004 in, Tip Width 0.007 in, Trade Number 3-S, Features Designed for Work Under Light Magnification, Serrated Handles, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.