Zoro Homepage

Tweezers, SS, 4 3/4" L, Straight, Point

  • Mfr # 3-SA-PI

  • Zoro # G512469781


product price: $30.15
/ea
Sold in multiples of 12 for $361.80

Key Features

Features
Designed for Work Under Light Magnification, Serrated Handles
Overall Length
4 3/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-SA-PI
Zoro #
G512469781
UPC #
662847002397
Country of Origin
Italy

Dimensions

Overall Length
4 3/4 in

Details

Item
Tweezers
Features
Designed for Work Under Light Magnification, Serrated Handles
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Resistance Properties
Acid, Magnetic, Corrosion
Grip Style
Plain
Tip Angle
180 Degrees
Product Type
Precision
Trade Number
3-SA
Tip Texture
Serrated
Tip Style
Straight
Tip Material
Stainless Steel

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Precision, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Serrated, Trade Number 3-SA, Features Designed for Work Under Light Magnification, Serrated Handles, Standards AISI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.