Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tweezers, SS, 4 3/4" L, Straight, Point

  • Mfr # 3C-SA-PI-ET

  • Zoro # G712469734


product price: $35.89
/ea
Sold in multiples of 6 for $215.34

Key Features

Features
Antimicrobial Soft Cushioned Grips, For Handling ESD Sensitive Components (Anti-Static 10¹¿ Ohms/Sq)
Overall Length
4 3/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C-SA-PI-ET
Zoro #
G712469734
UPC #
662847002540
Country of Origin
Italy

Dimensions

Overall Length
4 3/4 in

Details

Item
Tweezers
Features
Antimicrobial Soft Cushioned Grips, For Handling ESD Sensitive Components (Anti-Static 10¹¿ Ohms/Sq)
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Product Type
Conventional
Grip Style
Cushioned
Tip Style
Straight
Tip Texture
Smooth
Tip Angle
180 Degrees
Trade Number
3C-SA
Resistance Properties
Acid, Magnetic, Corrosion
Tip Material
Stainless Steel

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Trade Number 3C-SA, Features Antimicrobial, For Handling ESD Sensitive Components (Anti-Static 10�¿ Ohms/Sq), Standards AISI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.