Zoro Homepage

Tweezers, SS, 4 3/4" L, Straight, Point

  • Mfr # 5-SA-PI-ET

  • Zoro # G012469960


product price: $40.15
/ea
Sold in multiples of 6 for $240.90

Key Features

Features
Antimicrobial Soft Cushioned Grips, Ideal for Applications Requiring Extreme Magnification
Overall Length
4 3/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-SA-PI-ET
Zoro #
G012469960
UPC #
662847002755
Country of Origin
Italy

Dimensions

Overall Length
4 3/4 in

Details

Item
Tweezers
Features
Antimicrobial Soft Cushioned Grips, Ideal for Applications Requiring Extreme Magnification
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Tip Angle
180 Degrees
Product Type
Conventional
Resistance Properties
Acid, Magnetic, Corrosion
Tip Material
Stainless Steel
Grip Style
Cushioned
Trade Number
5-SA
Tip Style
Straight
Tip Texture
Smooth

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Trade Number 5-SA, Features Antimicrobial, Ideal for Applications Requiring Extreme Magnification, Standards AISI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.