Zoro Homepage

Tweezers, SS, 4 3/4" L, Straight, Round

  • Mfr # 2A-S-SE

  • Zoro # G112469723


product price: $8.65
/ea
Sold in multiples of 12 for $103.80

Key Features

Overall Length
4 3/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Round
Tip Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A-S-SE
Zoro #
G112469723
UPC #
662847002199
Country of Origin
Pakistan

Dimensions

Overall Length
4 3/4 in

Details

Item
Tweezers
Material
Stainless Steel
Standards
AISI
Tip Shape
Round
Tip Style
Straight
Trade Number
2A-S
Tip Material
Stainless Steel
Tip Angle
180 Degrees
Grip Style
Plain
Product Type
Conventional
Tip Texture
Smooth
Resistance Properties
Magnetic, Corrosion

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Round, Tip Style Straight, Tip Texture Smooth, Trade Number 2A-S, Standards AISI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.