Tweezers, SS, 4 3/4" L, Straight, Round
Mfr # 2A-S
Zoro # G912469718
product price: $59.15
/eaSold in multiples of 12 for $709.80
Key Features
Overall Length
4 3/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Round
Tip Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2A-S
Zoro #
G912469718
UPC #
662847002182
Country of Origin
Switzerland
Dimensions
Overall Length
4 3/4 in
Tip Thickness
0.008 in
Tip Width
0.059 in
Details
Item
Tweezers
Material
Stainless Steel
Standards
AISI
Tip Shape
Round
Tip Material
Stainless Steel
Grip Style
Plain
Tip Angle
180 Degrees
Tip Style
Straight
Tip Texture
Smooth
Resistance Properties
Magnetic, Corrosion
Trade Number
2A-S
Product Type
Conventional
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Round, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.008 in, Tip Width 0.059 in, Trade Number 2A-S, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.