Tweezers, SS, 5 1/2" L, Bent, Point
Mfr # 65A-SA
Zoro # G312469998
product price: $68.39
/eaSold in multiples of 12 for $820.68
Key Features
Features
Designed for Work under Magnification, The Bent Tips Allow Access to Difficult Places
Overall Length
5 1/2 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65A-SA
Zoro #
G312469998
UPC #
662847004216
Country of Origin
Switzerland
Dimensions
Overall Length
5 1/2 in
Tip Width
0.008 in
Tip Thickness
0.005 in
Details
Item
Tweezers
Features
Designed for Work under Magnification, The Bent Tips Allow Access to Difficult Places
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Product Type
Conventional
Tip Texture
Smooth
Tip Style
Bent
Grip Style
Plain
Trade Number
65A-SA
Resistance Properties
Acid, Magnetic, Corrosion
Tip Material
Stainless Steel
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 5 1/2 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Material Stainless Steel, Tip Shape Point, Tip Style Bent, Tip Texture Smooth, Tip Thickness 0.005 in, Tip Width 0.008 in, Trade Number 65A-SA, Features Designed for Work under Magnification, The Bent Tips Allow Access to Difficult Places, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.