Tweezers, SS, 5 1/2" L, Straight, Point
Mfr # AA-SA-SE-ET
Zoro # G012469991
product price: $17.49
/eaSold in multiples of 12 for $209.88
Key Features
Features
Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Anti-Static (10¹¿ Ohms/Sq) Grips
Overall Length
5 1/2 in
Material
Stainless Steel
Tip Shape
Point
Tip Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA-SA-SE-ET
Zoro #
G012469991
UPC #
662847017551
Country of Origin
Pakistan
Dimensions
Overall Length
5 1/2 in
Details
Item
Tweezers
Features
Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Anti-Static (10¹¿ Ohms/Sq) Grips
Material
Stainless Steel
Tip Shape
Point
Tip Material
Stainless Steel
Product Type
Conventional
Tip Angle
180 Degrees
Tip Texture
Smooth
Tip Style
Straight
Resistance Properties
Acid, Magnetic, Corrosion
Trade Number
AA-SA
Grip Style
Cushioned
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Stainless Steel, Overall Length 5 1/2 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Trade Number AA-SA, Features Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Anti-Static (10�� Ohms/Sq) Grips
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.