Tweezers, SS, 5 1/2" L, Straight, Point
Mfr # SS-SA
Zoro # G112469884
product price: $72.19
/eaKey Features
Features
Their Long Narrow Bodies Allow for 'Tweezing in Tight Long Cavities
Overall Length
5 1/2 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-SA
Zoro #
G112469884
UPC #
662847001529
Country of Origin
Switzerland
Dimensions
Overall Length
5 1/2 in
Tip Thickness
0.005 in
Tip Width
0.008 in
Details
Item
Tweezers
Features
Their Long Narrow Bodies Allow for 'Tweezing in Tight Long Cavities
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Tip Style
Straight
Grip Style
Plain
Trade Number
SS-SA
Tip Texture
Smooth
Tip Angle
180 Degrees
Product Type
Conventional
Tip Material
Stainless Steel
Resistance Properties
Acid, Magnetic, Corrosion
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 5 1/2 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.005 in, Tip Width 0.008 in, Trade Number SS-SA, Features Their Long Narrow Bodies Allow for 'Tweezing in Tight Long Cavities, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.