Zoro Homepage

Tweezers, SS, 5 1/4" L, Straight, Point

  • Mfr # 2A-SA-PI-ET

  • Zoro # G012469755


product price: $38.75
/ea
Sold in multiples of 6 for $232.50

Key Features

Features
Antimicrobial Soft Cushioned Grips, Useful in Handling ESD (10¹¿ Ohms/Sq) Sensitive Components
Overall Length
5 1/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A-SA-PI-ET
Zoro #
G012469755
UPC #
662847002250
Country of Origin
Italy

Dimensions

Overall Length
5 1/4 in

Details

Item
Tweezers
Features
Antimicrobial Soft Cushioned Grips, Useful in Handling ESD (10¹¿ Ohms/Sq) Sensitive Components
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Trade Number
2A-SA
Resistance Properties
Acid, Magnetic, Corrosion
Tip Style
Straight
Grip Style
Cushioned
Tip Texture
Smooth
Tip Material
Stainless Steel
Product Type
Conventional
Tip Angle
180 Degrees

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Stainless Steel, Overall Length 5 1/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Trade Number 2A-SA, Features Antimicrobial, Useful in Handling ESD (10�¿ Ohms/Sq) Sensitive Components, Standards AISI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.