Zoro Homepage

Tweezers, SS, 5" L, Curved, Point

  • Mfr # 7-SA-PI-ET

  • Zoro # G212469975


product price: $42.29
/ea
Sold in multiples of 6 for $253.74

Key Features

Features
Useful in Handling ESD Sensitive Components
Overall Length
5 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-SA-PI-ET
Zoro #
G212469975
UPC #
662847003141
Country of Origin
Italy

Dimensions

Overall Length
5 in

Details

Item
Tweezers
Features
Useful in Handling ESD Sensitive Components
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Resistance Properties
Acid, Magnetic, Corrosion
Tip Texture
Smooth
Tip Style
Curved
Trade Number
7-SA
Tip Material
Stainless Steel
Tip Angle
45 Degrees
Grip Style
Cushioned
Product Type
Conventional

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Stainless Steel, Overall Length 5 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 45 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Curved, Tip Texture Smooth, Trade Number 7-SA, Features Useful in Handling ESD Sensitive Components, Standards AISI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.