Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tweezers, SS, 5" L, Straight, Paddle

  • Mfr # 491-SA-PI

  • Zoro # G412469829


product price: $37.89
/ea
Sold in multiples of 12 for $454.68

Key Features

Features
Serrated Handles for Better Control
Overall Length
5 in
Material
Stainless Steel
Tip Shape
Paddle
Compatible Wafer Size - Maximum
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491-SA-PI
Zoro #
G412469829
UPC #
662847006685
Country of Origin
Italy

Dimensions

Overall Length
5 in
Compatible Wafer Size - Maximum
4 in
Tip Thickness
0.125 in
Tip Width
0.472 in

Details

Item
Tweezers
Features
Serrated Handles for Better Control
Material
Stainless Steel
Tip Shape
Paddle
Tip Texture
Serrated
Tip Style
Straight
Tip Angle
180 Degrees
Resistance Properties
Magnetic
Grip Style
Plain
Product Type
Conventional
Trade Number
491-SA
Tip Material
Stainless Steel

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 5 in, Product Type Conventional, Resistance Properties Magnetic, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Paddle, Tip Style Straight, Tip Texture Serrated, Tip Thickness 0.125 in, Tip Width 0.472 in, Trade Number 491-SA, Compatible Wafer Size - Maximum 4 in, Features Serrated Handles for Better Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.