Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tweezers, SS, 5" L, Straight, Paddle

  • Mfr # 591-SA-PI

  • Zoro # G312469837


product price: $42.19
/ea
Sold in multiples of 12 for $506.28

Key Features

Features
Serrated Handles for Better Control
Overall Length
5 in
Material
Stainless Steel
Tip Shape
Paddle
Tip Thickness
0.106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591-SA-PI
Zoro #
G312469837
UPC #
662847007569
Country of Origin
Italy

Dimensions

Overall Length
5 in
Tip Thickness
0.106 in
Tip Width
0.638 in
Compatible Wafer Size - Maximum
5 in

Details

Item
Tweezers
Features
Serrated Handles for Better Control
Material
Stainless Steel
Tip Shape
Paddle
Trade Number
591-SA
Tip Style
Straight
Resistance Properties
Magnetic
Tip Angle
180 Degrees
Product Type
Conventional
Grip Style
Plain
Tip Material
Stainless Steel
Tip Texture
Serrated

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 5 in, Product Type Conventional, Resistance Properties Magnetic, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Paddle, Tip Style Straight, Tip Texture Serrated, Tip Thickness 0.106 in, Tip Width 0.638 in, Trade Number 591-SA, Compatible Wafer Size - Maximum 5 in, Features Serrated Handles for Better Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.