Zoro Homepage

Tweezers, SS, 5" L, Straight, Paddle

  • Mfr # 691-SA-PI

  • Zoro # G112469990


product price: $49.55
/ea
Sold in multiples of 12 for $594.60

Key Features

Features
Serrated Handles for Better Control
Overall Length
5 in
Material
Stainless Steel
Tip Shape
Paddle
Resistance Properties
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691-SA-PI
Zoro #
G112469990
UPC #
662847007712
Country of Origin
Italy

Dimensions

Overall Length
5 in
Tip Width
0.78 in
Compatible Wafer Size - Maximum
6 in
Tip Thickness
0.106 in

Details

Item
Tweezers
Features
Serrated Handles for Better Control
Material
Stainless Steel
Tip Shape
Paddle
Resistance Properties
Magnetic
Product Type
Conventional
Tip Style
Straight
Grip Style
Plain
Trade Number
691-SA
Tip Angle
180 Degrees
Tip Texture
Serrated
Tip Material
Stainless Steel

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 5 in, Product Type Conventional, Resistance Properties Magnetic, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Paddle, Tip Style Straight, Tip Texture Serrated, Tip Thickness 0.106 in, Tip Width 0.78 in, Trade Number 691-SA, Compatible Wafer Size - Maximum 6 in, Features Serrated Handles for Better Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.