Zoro Homepage

Tweezers, SS, 5" L, Straight, Point

  • Mfr # 31-SA

  • Zoro # G812469771


product price: $70.89
/ea
Sold in multiples of 12 for $850.68

Key Features

Overall Length
5 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Grip Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-SA
Zoro #
G812469771
UPC #
662847003721
Country of Origin
Switzerland

Dimensions

Overall Length
5 in
Tip Width
0.012 in
Tip Thickness
0.008 in

Details

Item
Tweezers
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Grip Style
Plain
Mechanism Type
Reverse Action
Tip Texture
Smooth
Tip Angle
180 Degrees
Tip Style
Straight
Tip Material
Stainless Steel
Resistance Properties
Acid, Magnetic, Corrosion
Product Type
Conventional
Trade Number
31-SA

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 5 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.008 in, Tip Width 0.012 in, Trade Number 31-SA, Mechanism Type Reverse Action, Standards AISI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.