Zoro Homepage

Tweezers, SS, 5" L, Straight, Point

  • Mfr # AA-S

  • Zoro # G412469973


product price: $47.89
/ea
Sold in multiples of 12 for $574.68

Key Features

Overall Length
5 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Product Type
Conventional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-S
Zoro #
G412469973
UPC #
662847000027
Country of Origin
Switzerland

Dimensions

Overall Length
5 in
Tip Width
0.008 in
Tip Thickness
0.008 in

Details

Item
Tweezers
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Product Type
Conventional
Tip Style
Straight
Tip Angle
180 Degrees
Grip Style
Plain
Resistance Properties
Magnetic, Corrosion
Tip Material
Stainless Steel
Tip Texture
Smooth
Trade Number
AA-S

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 5 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.008 in, Tip Width 0.008 in, Trade Number AA-S, Standards AISI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.