Tweezers, SS, 7" L, Straight, Cylindrical
Mfr # 891-SA
Zoro # G912469992
product price: $219.46
/eaSold in multiples of 12 for $2,633.52
Free Shipping & Returns
Key Features
Features
Serrated Handles for Better Control
Overall Length
7 in
Material
Stainless Steel
Tip Shape
Cylindrical
Resistance Properties
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
891-SA
Zoro #
G912469992
UPC #
662847007903
Country of Origin
Switzerland
Dimensions
Overall Length
7 in
Tip Width
1.12 in
Compatible Wafer Size - Maximum
8 in
Details
Item
Tweezers
Features
Serrated Handles for Better Control
Material
Stainless Steel
Tip Shape
Cylindrical
Resistance Properties
Magnetic
Product Type
Conventional
Trade Number
891-SA
Tip Angle
180 Degrees
Grip Style
Plain
Tip Material
Stainless Steel
Tip Texture
Serrated
Tip Style
Straight
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 7 in, Product Type Conventional, Resistance Properties Magnetic, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Cylindrical, Tip Style Straight, Tip Texture Serrated, Tip Width 1.12 in, Trade Number 891-SA, Compatible Wafer Size - Maximum 8 in, Features Serrated Handles for Better Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.