Tweezers, SS, Straight, Flat
Mfr # 2A-SA-SE-TC15
Zoro # G112469709
product price: $18.69
/eaSold in multiples of 12 for $224.28
Key Features
Material
Stainless Steel
Tip Shape
Flat
Tip Thickness
1.5 mil
Product Type
Conventional
Tip Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2A-SA-SE-TC15
Zoro #
G112469709
UPC #
662847013843
Country of Origin
Pakistan
Dimensions
Tip Thickness
1.5 mil
Details
Item
Tweezers
Material
Stainless Steel
Tip Shape
Flat
Product Type
Conventional
Tip Style
Straight
Trade Number
2A-SA
Grip Style
Plain
Tip Texture
Smooth
Tip Material
Plastic
Tip Angle
180 Degrees
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Product Type Conventional, Tip Angle 180 Degrees , Tip Material Plastic, Tip Shape Flat, Tip Style Straight, Tip Texture Smooth, Tip Thickness 1.5 mil, Trade Number 2A-SA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.