Zoro Homepage

Tweezers, Titanium, 4 1/2" L, Curved, Point

  • Mfr # 7-TA

  • Zoro # G112469952


product price: $114.99
/ea
Sold in multiples of 12 for $1,379.88
Free Shipping & Returns

Key Features

Features
Designed for High Temperature Applications
Overall Length
4 1/2 in
Material
Titanium
Tip Shape
Point
Tip Width
0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-TA
Zoro #
G112469952
UPC #
662847003165
Country of Origin
Switzerland

Dimensions

Overall Length
4 1/2 in
Tip Width
0.006 in
Tip Thickness
0.0094 in

Details

Item
Tweezers
Features
Designed for High Temperature Applications
Material
Titanium
Tip Shape
Point
Temperature - Maximum
806 Degrees F
Product Type
Conventional
Tip Style
Curved
Resistance Properties
Acid
Trade Number
7-TA
Tip Material
Titanium
Tip Texture
Smooth
Grip Style
Plain

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Titanium, Overall Length 4 1/2 in, Product Type Conventional, Resistance Properties Acid, Tip Material Titanium, Tip Shape Point, Tip Style Curved, Tip Texture Smooth, Tip Thickness 0.0094 in, Tip Width 0.006 in, Trade Number 7-TA, Features Designed for High Temperature Applications, Temperature - Maximum 806 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.