Tweezers, Titanium, 4 1/4" L, Straight
Mfr # 5-TA
Zoro # G412469997
product price: $114.99
/eaSold in multiples of 12 for $1,379.88
Free Shipping & Returns
Key Features
Features
Designed for High Temperature Applications
Overall Length
4 1/4 in
Material
Titanium
Tip Shape
Point
Resistance Properties
Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-TA
Zoro #
G412469997
UPC #
662847002779
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/4 in
Tip Width
0.003 in
Tip Thickness
0.003 in
Details
Item
Tweezers
Features
Designed for High Temperature Applications
Material
Titanium
Tip Shape
Point
Resistance Properties
Acid
Tip Material
Titanium
Temperature - Maximum
806 Degrees F
Grip Style
Plain
Product Type
Conventional
Trade Number
5-TA
Tip Angle
180 Degrees
Tip Style
Straight
Tip Texture
Smooth
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Titanium, Overall Length 4 1/4 in, Product Type Conventional, Resistance Properties Acid, Tip Angle 180 Degrees , Tip Material Titanium, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.003 in, Tip Width 0.003 in, Trade Number 5-TA, Features Designed for High Temperature Applications, Temperature - Maximum 806 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.