Zoro Homepage
This item is Discontinued.
Exelair By Milton Standard Filter, 3/8" NPT, Metal Bowl EX45F40A-03M

Standard Filter, 3/8" NPT, Metal Bowl (Discontinued)

  • Mfr # EX45F40A-03M
  • Zoro # G8157110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX45F40A-03M
Zoro #
G8157110
UPC #
030937320414
Country of Origin
China

Dimensions

Overall Width
2.76
Overall Height
2.76
Overall Length
8.25

Details

Weight
1.15
Material
Metal

Description

Standard Filter,3/8" NPT,Metal Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.