
51pc Essential Batteries Kit CR2032 CR1225 CR927 CR1632 CR1616 & Watch Opener (Discontinued)
- Mfr # EB-KIT-128
- Zoro # G006372436
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EB-KIT-128
Zoro #
G006372436
UPC #
816481025230
Country of Origin
China
Dimensions
Battery Size
Varies
Diameter
0.51
Width
0.51
Height
0.99
Length
0.99
Details
Battery Chemistry
Li-Ion
Color Code
Assorted Colors
Battery Capacity
Varies
Description
Exell Battery Essentials Kit Includes 3V Lithium Coin Cell Batteries Sizes CR2032 CR1225 CR927 CR1632 CR1616, and Watch Case Opener
Exell Battery Essentials Kit Includes:
(2) 5-PACK EB-CR2032
(2) 5-PACK EB-CR1225
(2) 5-PACK EB-CR927
(2) 5-PACK EB-CR1632
(2) 5-PACK EB-CR1616
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR1225 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 48mAh
Chemistry: Lithium
Diameter: 0.47" (12mm)
Height: 0.10" (2.5mm)
Weight: 0.03oz (0.9g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1225 3V Lithium Coin Cell Battery is also known as: DL1225, ECR1225, BR1225, DL1225B, BR1225-1W, CR1225-1W, KCR1225, LM1225, 5020LC, L30
Exell EB-CR1616 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 50mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.06" (1.6mm)
Weight: 0.04oz (1.2g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1616 3V Lithium Coin Cell Battery is also known as: DL1616, ECR1616, BR1616, 280-209, DL1616B, BR1616-1W, CR1616-1W, KCR1616, LM1616, 5021LC, L11, L28
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11, SBT15, SB-T15, SB-T51 CR2320
Exell EB-CR927 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 30mAh
Chemistry: Lithium
Diameter: 0.37" (9.5mm)
Height: 0.11" (2.7mm)
Weight: 0.02oz (0.6g)
Terminal Type: Watch/Button Cell
The Exell EB-CR927 3V Lithium Coin Cell Battery is also known as: DL927, BR927, KL927, L927, ECR927, KCR927, E-CR927, KECR927
Exell EB-CR1632 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 120mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.13" (3.2mm)
Weight: 0.07oz (2.0g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1632 3V Lithium Coin Cell Battery is also known as: DL1632, BR1632, KL1632, L1632, ECR1632, KCR1632, E-CR1632, KECR1632
Exell Battery Essentials Kit Includes:
(2) 5-PACK EB-CR2032
(2) 5-PACK EB-CR1225
(2) 5-PACK EB-CR927
(2) 5-PACK EB-CR1632
(2) 5-PACK EB-CR1616
(1) HN7 Professional Watch Case Opener Knife
Exell EB-CR1225 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 48mAh
Chemistry: Lithium
Diameter: 0.47" (12mm)
Height: 0.10" (2.5mm)
Weight: 0.03oz (0.9g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1225 3V Lithium Coin Cell Battery is also known as: DL1225, ECR1225, BR1225, DL1225B, BR1225-1W, CR1225-1W, KCR1225, LM1225, 5020LC, L30
Exell EB-CR1616 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 50mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.06" (1.6mm)
Weight: 0.04oz (1.2g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1616 3V Lithium Coin Cell Battery is also known as: DL1616, ECR1616, BR1616, 280-209, DL1616B, BR1616-1W, CR1616-1W, KCR1616, LM1616, 5021LC, L11, L28
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11, SBT15, SB-T15, SB-T51 CR2320
Exell EB-CR927 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 30mAh
Chemistry: Lithium
Diameter: 0.37" (9.5mm)
Height: 0.11" (2.7mm)
Weight: 0.02oz (0.6g)
Terminal Type: Watch/Button Cell
The Exell EB-CR927 3V Lithium Coin Cell Battery is also known as: DL927, BR927, KL927, L927, ECR927, KCR927, E-CR927, KECR927
Exell EB-CR1632 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 120mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.13" (3.2mm)
Weight: 0.07oz (2.0g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1632 3V Lithium Coin Cell Battery is also known as: DL1632, BR1632, KL1632, L1632, ECR1632, KCR1632, E-CR1632, KECR1632
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.