10pack Exell Silver Oxide 1.5V Watch Battery Replaces 396/397

  • Mfr # EB-SR726

  • Zoro # G403666763


product price: $11.59
/ea

Key Features

Battery Size
396 / 397
Capacity - Batteries
26.5
Battery Chemistry
Silver Oxide
Diameter
0.31
Voltage - Batteries
1.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-SR726
Zoro #
G403666763
UPC #
819891018359
Country of Origin
China

Dimensions

Battery Size
396 / 397
Diameter
0.31
Width
0.31
Height
0.1
Length
0.1

Details

Capacity - Batteries
26.5
Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55
Voltage
1.55
Terminal Type - Batteries
Flat Top
Weight
0.01

Description

10pack Exell EB-SR726 Silver Oxide 1.5V Watch Battery Replaces SR726SW, SR59, 396/397
The Exell EB-SR726 Silver Oxide 1.5V Watch Battery is a popular button shape Silver Oxide battery
with a nominal voltage of 1.5V. It has high operating voltage, high capacity, and superior low temperature
characteristics. Used in cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser
pointers, MP3 players and other non-precision electronic devices.
Exell EB-SR726 Silver Oxide 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 26.5mAh
Chemistry: Silver Oxide
Diameter: 0.31" (7.9mm)
Height: 0.10" (2.6mm)
Weight: 0.016oz (0.44g)
Terminal Type: Watch/Button Cell
The Exell EB-SR726 Silver Oxide 1.5V Watch Battery Is Also Known As: 396, 397, D396, D397, N,
SP396, SP397, SR59, SR726W, SR726SW, V
style="margin: 0
auto;display: block;">
Need more than one 10pack of Exell EB-SR726 Silver Oxide Batteries? We offer great discounts on quantity orders, and FREE SHIPPING offers available.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.