
10pk Exell Alkaline 1.5V Watch Battery Replaces AG2 LR726 396
Mfr # EB-L726
Zoro # G303666702
product price:Â $4.69
/ea
Sold in multiples of 2 for $9.38
Key Features
Battery Size
396 / 397
Capacity - Batteries
26.5
Battery Chemistry
Alkaline
Diameter
0.31
Voltage - Batteries
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EB-L726
Zoro #
G303666702
UPC #
819891018229
Country of Origin
China
Dimensions
Battery Size
396 / 397
Diameter
0.31
Length
0.09
Height
0.09
Width
0.31
Details
Capacity - Batteries
26.5
Battery Chemistry
Alkaline
Voltage - Batteries
1.5
Voltage
1.5
Terminal Type - Batteries
Flat Top
Weight
0.05
Description
10pk Exell EB-L726 Alkaline 1.5V Watch Battery Replaces AG2 LR726 396/397
The Exell EB-L726 Alkaline 1.5V Watch Batteryis a popular button shape alkaline battery with a nominal voltage of 1.5V. It has a high operating voltage, high capacity, and superior low temperature characteristics. The EB-L726 is used in cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
Exell EB-L726 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 26.5mAh
Chemistry: Alkaline
Diameter: 0.311024in (7.9mm)
Height: 0.0866142in (2.6mm)
Weight: 0.000970lbs (0.44g)
Terminal Type: Watch/Button Cell
The Exell EB-L726 Alkaline 1.5V Watch Battery Is Also Known As:
10 L 102/D 396, 10 L 102/D 397, 1163SO, 280-28, 280-52, 29, 396, 396BP, 397, 556, 607, 612, AG2,
D396, D397, GP96, L726, N, R 396/29, R 397/26, RW 311, RW 411, RW411, S17, S59, S726, S726S, SB-AL,
SB-BL, SG2, SP396, SR 59, SR 726 SW, SR 726 W, SR59, SR726, SR726SW, SR726W, SR726W/SW, TR726W, V, V396, V397
Need more than one Exell EB-L726 Alkaline 1.5V Watch Battery?
The Exell EB-L726 Alkaline 1.5V Watch Batteryis a popular button shape alkaline battery with a nominal voltage of 1.5V. It has a high operating voltage, high capacity, and superior low temperature characteristics. The EB-L726 is used in cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
Exell EB-L726 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 26.5mAh
Chemistry: Alkaline
Diameter: 0.311024in (7.9mm)
Height: 0.0866142in (2.6mm)
Weight: 0.000970lbs (0.44g)
Terminal Type: Watch/Button Cell
The Exell EB-L726 Alkaline 1.5V Watch Battery Is Also Known As:
10 L 102/D 396, 10 L 102/D 397, 1163SO, 280-28, 280-52, 29, 396, 396BP, 397, 556, 607, 612, AG2,
D396, D397, GP96, L726, N, R 396/29, R 397/26, RW 311, RW 411, RW411, S17, S59, S726, S726S, SB-AL,
SB-BL, SG2, SP396, SR 59, SR 726 SW, SR 726 W, SR59, SR726, SR726SW, SR726W, SR726W/SW, TR726W, V, V396, V397
Need more than one Exell EB-L726 Alkaline 1.5V Watch Battery?
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.