
10pk Exell Alkaline 1.5V Watch Battery Replaces AG5 393 LR48
Mfr # EB-L754
Zoro # G503666823
product price:Â $6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Battery Size
393 / 309
Capacity - Batteries
45
Battery Chemistry
Alkaline
Diameter
0.31
Voltage - Batteries
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EB-L754
Zoro #
G503666823
UPC #
819891018250
Country of Origin
China
Dimensions
Battery Size
393 / 309
Diameter
0.31
Height
0.21
Width
0.31
Length
0.21
Details
Capacity - Batteries
45
Battery Chemistry
Alkaline
Voltage - Batteries
1.5
Terminal Type - Batteries
Flat Top
Color Code
Silver
Voltage
1.5
Weight
0.06
Description
10pk Exell EB-L754 Alkaline 1.5V Watch Battery Replaces AG5 393 LR48
EB-L754 AG5 Alkaline watch cell battery is a popular button shape alkaline battery with a nominal voltage of 1.5V and has high operating voltage, high capacity, and superior low temperature characteristics. The EB-L754 popularly used cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
EB-L754 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L754 Alkaline Watch Cell Battery Also Known As: 10 L 123/D 393, 10 L 13/D 309, 1136SO, 1137SO, 15, 193, 255, 309, 323, 393, 393A, 526, 546, 7 OT, 70T, AG5, D309, D309/393, D393, F, L754, LR48, LR750, LR754, G5A, GP93, GS5, R 309/16, R 393/15, RW 38, RW 48, RW28, RW48, S309/393, S754S, SB-B3, SB83, SP309, SP393, SR 48, SR 754 SW, SR 754 W, SP393, SR48, SR48W, SR754SW, SR754W, SR754W/SW, SR920, TR754SW, V309, V393, WS-6
Need more than one 10pk of EB-L754 Watch Cell Batteries?
EB-L754 AG5 Alkaline watch cell battery is a popular button shape alkaline battery with a nominal voltage of 1.5V and has high operating voltage, high capacity, and superior low temperature characteristics. The EB-L754 popularly used cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
EB-L754 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L754 Alkaline Watch Cell Battery Also Known As: 10 L 123/D 393, 10 L 13/D 309, 1136SO, 1137SO, 15, 193, 255, 309, 323, 393, 393A, 526, 546, 7 OT, 70T, AG5, D309, D309/393, D393, F, L754, LR48, LR750, LR754, G5A, GP93, GS5, R 309/16, R 393/15, RW 38, RW 48, RW28, RW48, S309/393, S754S, SB-B3, SB83, SP309, SP393, SR 48, SR 754 SW, SR 754 W, SP393, SR48, SR48W, SR754SW, SR754W, SR754W/SW, SR920, TR754SW, V309, V393, WS-6
Need more than one 10pk of EB-L754 Watch Cell Batteries?
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.