
10pk Exell Alkaline 1.5V Watch Battery Replaces AG7 LR926 399
Mfr # EB-L926
Zoro # G603666761
product price:Â $5.59
/ea
Sold in multiples of 2 for $11.18
Key Features
Battery Size
399 / 395
Capacity - Batteries
38.5
Battery Chemistry
Alkaline
Diameter
0.37
Voltage - Batteries
1.5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EB-L926
Zoro #
G603666761
UPC #
819891018274
Country of Origin
China
Dimensions
Battery Size
399 / 395
Diameter
0.37
Length
0.1
Height
0.1
Width
0.37
Details
Capacity - Batteries
38.5
Battery Chemistry
Alkaline
Voltage - Batteries
1.5
Terminal Type - Batteries
Flat Top
Voltage
1.5
Color Code
Assorted Colors
Weight
0.05
Description
10pk Exell EB-L926 Alkaline 1.5V Watch Battery Replaces AG7 LR926 399/395
The Exell EB-L926 Alkaline 1.5V Watch Battery is a popular button shape alkaline battery with a nominal voltage of 1.5V. It has a high operating voltage, high capacity, and superior low temperature characteristics. The EB-L926 is used in cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
Exell EB-L926 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 38.5mAh
Chemistry: Alkaline
Diameter: 0.374016in (9.5mm)
Height: 0.102362in (2.6mm)
Weight: 0.001433lbs (0.65g)
Terminal Type: Watch/Button Cell
The Exell EB-L926 Alkaline 1.5V Watch Battery Is Also Known As:
1162SO, 1165SO, 280-44, 280-48, 395, 399, 399BP, 543, 610, 613, AG7, D 395, D 399,
D395, D395/399, D399, GR927, L926, LA, R 395/25, R 399/35, RW 313, RW 413, RW413, S19,
S927SW, SB-AP/DP, SB-BP/EP, SG7, SP395, SP399, SR 57, SR 927 SW, SR 927 W, SR57, SR57H,
SR926, SR927, SR927SW, SR927W, SR927W/SW, TR927W, V395, V399, W
Need more than one Exell EB-L926 Alkaline 1.5V Watch Battery?
The Exell EB-L926 Alkaline 1.5V Watch Battery is a popular button shape alkaline battery with a nominal voltage of 1.5V. It has a high operating voltage, high capacity, and superior low temperature characteristics. The EB-L926 is used in cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.
Exell EB-L926 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 38.5mAh
Chemistry: Alkaline
Diameter: 0.374016in (9.5mm)
Height: 0.102362in (2.6mm)
Weight: 0.001433lbs (0.65g)
Terminal Type: Watch/Button Cell
The Exell EB-L926 Alkaline 1.5V Watch Battery Is Also Known As:
1162SO, 1165SO, 280-44, 280-48, 395, 399, 399BP, 543, 610, 613, AG7, D 395, D 399,
D395, D395/399, D399, GR927, L926, LA, R 395/25, R 399/35, RW 313, RW 413, RW413, S19,
S927SW, SB-AP/DP, SB-BP/EP, SG7, SP395, SP399, SR 57, SR 927 SW, SR 927 W, SR57, SR57H,
SR926, SR927, SR927SW, SR927W, SR927W/SW, TR927W, V395, V399, W
Need more than one Exell EB-L926 Alkaline 1.5V Watch Battery?
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.