Shop DANTONA
See all product information
Create Account
Battery, 900 mAh, CR2477
- Mfr # CR2477 Lithium Coin Cell
- Zoro # G023357669
product price:Â
$
1.99
/ea
Key Features
Diameter
0.94 in
Battery Cross-Reference
CR2477
Max. Operating Temp.
140 Degrees F
Capacity - Batteries
900 mAh
Battery Chemistry
Lithium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR2477 Lithium Coin Cell
- Zoro #
- G023357669
- UPC #
- 076097963146
- Country of Origin
- China
Dimensions
- Diameter
- 0.94 in
- Battery Size
- 2477
- Depth
- 0.3 in
- Height
- 0.95 in
Details
- Battery Cross-Reference
- CR2477
- Max. Operating Temp.
- 140 Degrees F
- Capacity - Batteries
- 900 mAh
- Battery Chemistry
- Lithium
- Min. Operating Temp.
- -4 Degrees F
- Color Code
- No Code
- Item
- Coin Cell Battery
- Voltage - Batteries
- 3V DC
- Shelf Life
- 2 yr
- Terminal Type - Batteries
- Button
- Drain Type
- Medium Drain
- Product Type
- Coin Cell Battery
- Fits Model
- CR2477
- Fits Brand
- UltraLast
Description
Coin Cell Battery, Battery Size 2477, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 900 mAh, Battery Cross-Reference CR2477, Terminal Type - Batteries Button, Diameter 0.94 in, Height 0.95 in, Depth 0.3 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.