10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR66 377

  • Mfr # EB-SR626

  • Zoro # G303666740


product price: $10.95
/ea

Key Features

Battery Size
377 / 376
Capacity - Batteries
27
Battery Chemistry
Silver Oxide
Diameter
0.27
Voltage - Batteries
1.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-SR626
Zoro #
G303666740
UPC #
819891018373
Country of Origin
China

Dimensions

Battery Size
377 / 376
Diameter
0.27
Length
0.1
Height
0.1
Width
0.27

Details

Capacity - Batteries
27
Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55
Terminal Type - Batteries
Flat Top
Voltage
1.55
Color Code
Silver
Weight
0.03

Description

10pk Exell EB-SR626 Silver Oxide 1.55V Watch Battery Replaces SR66 377
EB-SR626 SR66 Silver Oxide watch cell battery normally used in watches, with a shelf life of 5+ years. Other applications may include calculators, film cameras, medical instruments, cash registers, or FA instruments (measuring instruments, onboard microcomputers, sensors).
This is a "W" high drain battery. High Drain batteries are for applications with a continuous, low power consumption and occasional high peaks: Analog and digital watches with extra functions (backlight, alarm), pocket calculators, electronic games, cameras, etc. This is in comparison to low drain batteries, which are best used in devices that use a small amount of power over a long time: Analog watches, TV remotes, alarm clocks, etc.
EB-SR626 Watch Cell Battery Specifications
Voltage: 1.55V
Chemistry: Silver Oxide
Diameter: 0.27in (.27mm)
Height: 0.10in (6.8mm)
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-SR626 Silver Oxide Watch Cell Battery Also Known As: 1176SO, 177, 280-39, 280-72, 376, 377, 377A, 377BP, 43, 565, 606, 619, 626A, AG4, BA, CX626, CX66W, D 377, D377, G4, G4A, G4A177, GP376, GP377, L626, LR626, LR66, MA, R 377/37, RW 329, S32, S626S, SB-AW, SG4, SP376, SP377, SP379, SR 626 SW, SR 66, SR626, SR626SW, SR626SW/W, SR626W, SR66, TR626W, V376, V377
Need more than one 10pk of EB-SR626 Watch Cell Batteries?

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.