Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10pk Exell Silver Oxide 1.5V Watch Battery for SR621SW, 364

  • Mfr # EB-SR621

  • Zoro # G203666796


product price: $9.29
/ea

Key Features

Battery Size
364
Capacity - Batteries
12
Battery Chemistry
Silver Oxide
Diameter
0.27
Voltage - Batteries
1.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-SR621
Zoro #
G203666796
UPC #
819891018342
Country of Origin
China

Dimensions

Battery Size
364
Diameter
0.27
Width
0.27
Length
0.085
Height
0.085

Details

Capacity - Batteries
12
Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55
Voltage
1.55
Terminal Type - Batteries
Flat Top
Weight
0.01

Description

10pack Exell EB-SR621 Silver Oxide 1.5V Watch Battery Replaces SR621SW, SR60, 364
The Exell EB-SR621 Silver Oxide 1.5V Watch Battery is a popular button shape Silver Oxide battery
with a nominal voltage of 1.5V. It has high operating voltage, high capacity, and superior low temperature
characteristics. Used in cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser
pointers, MP3 players and other non-precision electronic devices.
Exell EB-SR621 Silver Oxide 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 12mAh
Chemistry: Silver Oxide
Diameter: 0.27" (6.8mm)
Height: 0.085" (2.15mm)
Weight: 0.010oz (0.27g)
Terminal Type: Watch/Button Cell
The Exell EB-SR621 Silver Oxide 1.5V Watch Battery Is Also Known As: 364, D364, SP364, 602, 280-34,
SB-AG/DG, SR60, SR60L, 531, SR621, GP364, SR621W, SR621SW, T, V364
style="margin: 0
auto;display: block;">
Need more than one 10pack of Exell EB-SR621 Silver Oxide Batteries? We offer great discounts on quantity orders, and FREE SHIPPING offers available.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.